Telephone Cabinet, 36" x 30" 8", Flush Mount
Item #: 607753
Cat #: ATC36308F
UPC: 783510446499
Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Flush Mount, Size/Dims: 36" x 30" x 8", Material/Finish: Galvanized Steel/Gray.
Overview
Telephone Cabinet, Flush Mount, Size/Dims: 36" x 30" x 8", Material/Finish: Galvanized Steel/Gray.
Also known as: 783510446499, ATC36308F
Specifications
Mounting: | Flush |
Width: | 30 in |
Depth: | 8 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
Height: | 36 in |
Mounting: | Flush |
Depth: | 8 in |
Color: | Gray |
Height: | 36 in |
Width: | 30 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)