22mm Lamp Block, Blue, LED, M22

Item #: 607742

Cat #: M22-LED230-B

UPC: 786685277639

Sign In or Register to view pricing and more.
Blue LED, 85-264V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Screw.

Overview

Blue LED, 85-264V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Screw.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 786685277639, M22-LED230-B

Specifications

Type: Lamp Block
Color: Blue
Family / Style: M22
Mounting: Front
Volts AC Range: 85 - 264
Volts DC Range: 85 - 264
Type: Lamp Block
Family / Style: M22
Volts AC Range: 85 - 264
Color: Blue
Mounting: Front
Volts DC Range: 85 - 264

Customer Reviews

No reviews for this product
(0)