22mm Indicator Light, Blue, M22

Item #: 607741

Cat #: M22-L-B

UPC: 786685278520

Sign In or Register to view pricing and more.
22.5 mm, Non-metallic, Standard Operator, M22 Series, Blue Plastic Lens, without Light Unit, NEMA 4X, 13. Includes: Contact Block Holder.

Overview

22.5 mm, Non-metallic, Standard Operator, M22 Series, Blue Plastic Lens, without Light Unit, NEMA 4X, 13. Includes: Contact Block Holder.
Also known as: 786685278520, M22-L-B

Specifications

Color: Blue
Family / Style: M22
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Blue
Type: Indicator, Illuminated
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)