This product may not be available in all locations.

Contactor, IEC, 40A, 4P, 24VDC Electronic Coil w/Integrated Diode
Item #: 607733
Cat #: 100-C40EJ200
UPC: 612598514687
Documents & Guides
Contactor, IEC, 40 Amp, 4-Pole, 24 Volt DC, Electronic Coil w/Integrated Diode, 2 Normally Open, 0 Normally Closed, Main Contacts
Sign In or Register to view pricing and more.
Overview
Contactor, IEC, 40 Amp, 4-Pole, 24 Volt DC, Electronic Coil w/Integrated Diode, 2 Normally Open, 0 Normally Closed, Main Contacts
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 612598514687, 100-C40EJ200
Specifications
Volts DC Control: | 24 |
Poles: | 3 |
Type: | Contactor, IEC |
Amps: | 40 |
Family / Style: | 100-C |
Volts DC Control: | 24 |
Type: | Contactor, IEC |
Family / Style: | 100-C |
Poles: | 3 |
Amps: | 40 |
Customer Reviews
No reviews for this product
(0)