Shallow Strut w/ Holes, Steel, Green, 1-5/8" x 13/16" x 10'

Item #: 60771

Cat #: B54H17/8-120GRN

UPC: 781011258207

Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut w/ 9/16" Holes, 1-7/8" Centers, Steel, Green, Size: 1-5/8" Wide, 13/16" High, 10' Long, 14 Gauge

Overview

Shallow Strut w/ 9/16" Holes, 1-7/8" Centers, Steel, Green, Size: 1-5/8" Wide, 13/16" High, 10' Long, 14 Gauge
Also known as: 781011258207, B54H17/8-120GRN

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 13/16 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)