EPR Conduit Repair Kit, 2", PVC

Item #: 607709

Cat #: 077980

UPC: 622454426887

Documents & Guides
EPR Conduit Repair Kit, 2 Inch, PVC
Sign In or Register to view pricing and more.

No associated products found.

Overview

EPR Conduit Repair Kit, 2 Inch, PVC
Also known as: 622454426887, 077980, Split kit

Specifications

Length: 24 in
Material: PVC
Diameter: 2 in
Length: 24 in
Diameter: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)