Sensor, Photoelectric, Standard Diffuse, RightSight

Item #: 60770

Cat #: 42EF-D1JBAK-F4

UPC: 611320589580

Sign In or Register to view pricing and more.
Sensor, Photoelectric, Standard Diffuse, RightSight, 10.8 - 30 Volt DC, 35 mA, 3 - 500 mm Sensing Distance, Light Operate, 4 Pin, DC Micro Connector

Overview

Sensor, Photoelectric, Standard Diffuse, RightSight, 10.8 - 30 Volt DC, 35 mA, 3 - 500 mm Sensing Distance, Light Operate, 4 Pin, DC Micro Connector
Also known as: 611320589580, 42EF-D1JBAK-F4

Specifications

Size: 18 mm
Type: Standard Diffuse, Sensor, Photoelectric
Volts DC Range: 10.800 - 30
Size: 18 mm
Volts DC Range: 10.800 - 30
Type: Standard Diffuse, Sensor, Photoelectric

Customer Reviews

No reviews for this product
(0)