Closed Toroid Sensor, A Type, VigiPacT, Vigilohm, TA30, Inner Diameter 30mm, 65A

Item #: 607675

Cat #: 50438

UPC: 785901766360

Sign In or Register to view pricing and more.
Closed Toroid Sensor, A Type, VigiPacT, Vigilohm, TA30, Inner Diameter 30 mm, Rated Current 65 Amp

Overview

Closed Toroid Sensor, A Type, VigiPacT, Vigilohm, TA30, Inner Diameter 30 mm, Rated Current 65 Amp
This toroid is dedicated to Vigilohm Insulation Fault locators, and to VigiPacT type A residual current protection and monitoring relays. It allows the monitoring of the injected component from Vigilohm Insulation Monitor, and the measurement of a current rating up to 85A for VigiPacT monitoring and protection relays. The transformer ratio is 1/1000. The inner diameter of the toroid is 50 millimeters and the weight is 0.200kg. The cables must be centered within the toroid and the diameter represented by all these cables should not exceed 25 millimeters. The maximum cross section per phase (R, S, T, N) is 50mm² for a copper conductor.
Also known as: 785901766360, 50438

Specifications

Diameter: 50 mm
Amps: 85
Standards: California Proposition 65
Type: Toroid
Diameter: 50 mm
Standards: California Proposition 65
Amps: 85
Type: Toroid

Customer Reviews

No reviews for this product
(0)