
Flexible Coupling, Size: 1/2", Length: 15", Explosion-Proof
Item #: 60764
Cat #: ECGJH-50-15
UPC: 783126116359
Documents & Guides
Flexible Coupling, Size: 1/2 Inch, Length: 15 Inch, Explosion-Proof, Material: Brass/Bronze/Steel, Female End Fittings With Removeable Close Nipples, For Use in Hazardous Locations
Sign In or Register to view pricing and more.
Overview
Flexible Coupling, Size: 1/2 Inch, Length: 15 Inch, Explosion-Proof, Material: Brass/Bronze/Steel, Female End Fittings With Removeable Close Nipples, For Use in Hazardous Locations
Also known as: 783126116359, ECGJH-50-15
Specifications
Diameter: | 1/2 in |
Material: | Bronze, Brass, Steel |
Length: | 15 in |
Diameter: | 1/2 in |
Length: | 15 in |
Material: | Bronze, Brass, Steel |
Customer Reviews
No reviews for this product
(0)