Fluorescent Lamp, Coated, High Output, T5, 46", 54W, 5000K

Item #: 607604

Cat #: GSS35084-18

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 86, Color Temp: 5000K, Length: 46 inch

Overview

Fluorescent Lamp, Coated, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 86, Color Temp: 5000K, Length: 46 inch
Also known as: GSS35084-18

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Wattage: 54
Length: 4 ft, 48 in
Color Rendering Index (CRI): 86
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Wattage: 54
Color Rendering Index (CRI): 86
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 5000
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)