Shallow Strut w/ Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'

Item #: 60758

Cat #: B54H17/8-120GLV

UPC: 781011258306

Documents & Guides
Shallow Strut w/ 9/16" Holes, 1-7/8" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 13/16" High, 10' Long, 14 Gauge
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shallow Strut w/ 9/16" Holes, 1-7/8" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 13/16" High, 10' Long, 14 Gauge
Also known as: 781011258306, B54H17/8-120GLV

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)