This product may not be available in all locations.

Socket, 14 Blade, Elevator Terminals, Standard, 10A@300VAC
Item #: 607577
Cat #: D2PAP
UPC: 786685219080
Sign In or Register to view pricing and more.
Overview
14 Blade Socket, 10 Amp @ 300V. DIN/Panel Mount with Elevator Terminals, Module B Size
Also known as: 786685219080, D2PAP
Specifications
Mounting: | Panel, DIN Rail |
Base: | 14-Blade |
Amps: | 10 |
Volts AC: | 300 |
Type: | Socket |
Mounting: | Panel, DIN Rail |
Amps: | 10 |
Type: | Socket |
Base: | 14-Blade |
Volts AC: | 300 |
Customer Reviews
No reviews for this product
(0)