I/O Module, Powerflex 750, 24VDC, Digital Input, 2 Relay Outputs

Item #: 607539

Cat #: 20-750-1132C-2R

UPC: 885630697260

Documents & Guides
I/O Module, Powerflex 750, 24 Volt DC, Digital Input, 2 Relay Outputs
Sign In or Register to view pricing and more.

No associated products found.

Overview

I/O Module, Powerflex 750, 24 Volt DC, Digital Input, 2 Relay Outputs
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 885630697260, 20-750-1132C-2R

Specifications

Volts DC: 24
Type: I/O Module
Standards: Build America Buy America Compliant
Volts DC: 24
Standards: Build America Buy America Compliant
Type: I/O Module

Customer Reviews

No reviews for this product
(0)