Flexible Coupling, 1/2" x 18" Long, Explosion-Proof

Item #: 60751

Cat #: ECGJH-50-18

UPC: 783126116373

Documents & Guides
OZG ECGJH-50-18 1/2 X 18" FLE
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZG ECGJH-50-18 1/2 X 18" FLE
Also known as: 783126116373, ECGJH-50-18

Specifications

Diameter: 1/2 in
Length: 18 in
Diameter: 1/2 in
Length: 18 in

Customer Reviews

No reviews for this product
(0)