Relay, Safety, Control, 8P, 4NO/4NC, 24VDC, DIN Rail Mount

Item #: 60750

Cat #: 700S-DCP440DZ24

UPC: 662074817863

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Safety, Control, 10 Amp, 24 Volt DC, Coil, 8 Pole, 4 Normally Open, 4 Normally Closed Contacts, Open DIN Rail Mount

Overview

Relay, Safety, Control, 10 Amp, 24 Volt DC, Coil, 8 Pole, 4 Normally Open, 4 Normally Closed Contacts, Open DIN Rail Mount
Also known as: 662074817863, 700S-DCP440DZ24

Specifications

Volts DC Control: 24
Color: Red
Type: Control, Safety, Relay
Amps: 10
Poles: 8
Mounting: DIN Rail
Volts DC Control: 24
Type: Control, Safety, Relay
Poles: 8
Color: Red
Amps: 10
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)