MINIATURE CIRCUIT BREAKER 120/240V 40A

Item #: 607487

Cat #: QOU240VH

UPC: 785901940746

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 40A,120/240VAC,22kA,2P,40A,HACR rated,Line Box Lug - Load Box Lug #14-2 AWG(Al/Cu),Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 40A,120/240VAC,22kA,2P,40A,HACR rated,Line Box Lug - Load Box Lug #14-2 AWG(Al/Cu),Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
QOU Miniature Circuit Breaker, 40A, 2P, 120/240V, 22kA
Also known as: 785901940746, QOU240VH

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120/240
Amps: 40
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Family / Style: QOU
Mounting: Panel
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QOU
Poles: 2
Amps: 40
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)