This product may not be available in all locations.
2
more
![Breaker, Bolt On, 1P, 30A, 277VAC, 35kAIC, Thermal Magnetic Breaker, Bolt On, 1P, 30A, 277VAC, 35kAIC, Thermal Magnetic](https://rexel-cdn.com/products/pdocrefegb14030dapfiletyperendition4000png.jpg?i=7745CED2-5BE2-451D-A4F0-EB405B4B4054&f=420)
Breaker, Bolt On, 1P, 30A, 277VAC, 35kAIC, Thermal Magnetic
Item #: 60747
Cat #: EGB14030
UPC: 785901311096
Documents & Guides
Breaker, Bolt On, 1 Pole, 30 Amp, 277 Volt AC, 35 kAIC
Sign In or Register to view pricing and more.
Overview
Breaker, Bolt On, 1 Pole, 30 Amp, 277 Volt AC, 35 kAIC
Also known as: 785901311096, EGB14030
Specifications
Volts AC: | 277 |
Poles: | 1 |
Amps: | 30 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 35 kA |
Volts AC: | 277 |
Amps: | 30 |
Mounting: | Bolt On |
Poles: | 1 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 35 kA |
Customer Reviews
No reviews for this product
(0)