Starter, Size 2, 45A, 600VAC, 480VAC Coil, Reversing, NEMA 12, 3P

Item #: 607469

Cat #: 8736SDA1V06

UPC: 785901125570

Sign In or Register to view pricing and more.
Starter, Size 2, 45 Amp, 600 Volt AC, 480 Volt AC Coil, Reversing, NEMA 12, 3-Pole

Overview

Starter, Size 2, 45 Amp, 600 Volt AC, 480 Volt AC Coil, Reversing, NEMA 12, 3-Pole
Also known as: 785901125570, 8736SDA1V06

Specifications

Type: Reversing, NEMA, Starter
Phase: 3
Poles: 3
Amps: 45
Mounting: Surface
Family / Style: 8736
Volts AC: 600
Volts AC Control: 480
Size: 2
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Type: Reversing, NEMA, Starter
Poles: 3
Mounting: Surface
Volts AC: 600
Size: 2
IP/NEMA Rating: NEMA 12
Phase: 3
Amps: 45
Family / Style: 8736
Volts AC Control: 480
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)