3 Light Dome Glass 15-1/4" Close-to-Ceiling Fixture, White

Item #: 607459

Cat #: P3926-30

UPC: 785247157099

Sign In or Register to view pricing and more.
Three Light Dome Glass 15-1/4" Close-to-Ceiling Fixture, 15.25 Inch x 15.25 Inch x 6.625 Inch, White Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***

Overview

Three Light Dome Glass 15-1/4" Close-to-Ceiling Fixture, 15.25 Inch x 15.25 Inch x 6.625 Inch, White Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Progress Lighting is committed to manufacturing award-winning energy efficient products while educating individuals on new options available in solid-state lighting. With over a century of lighting technology, leadership and engineering, Progress Lighting offers the highest quality in residential and commercial lighting solutions bringing products that deliver aesthetic appeal, stellar performance, easy installation and value to the designer marketplace. Our lighting fixtures reflect artistic influence, on trend elements and details to contribute to affordable luxury for the home. The collections found throughout the our Design Series have become the statement, the art piece and the focal point – contributing to an overall luxurious experience in the home.
Also known as: 785247157099, P3926-30

Specifications

Base: Medium Screw (E26)
Color: White
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)