Load Center, Main Breaker, 125A, 24/24, 120/240VAC, 65kAIC, NEMA 1

Item #: 60736

Cat #: QO124M125

UPC: 785901847939

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 125 Amp, 24 Space 24 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1

Overview

Load Center, Main Breaker, 125 Amp, 24 Space 24 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1
Also known as: 785901847939, QO124M125

Specifications

Type: Main Breaker
Amps: 125
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 24
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Type: Main Breaker
Family / Style: QO
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Standards: California Proposition 65
Amps: 125
Mounting: Surface
Phase: 1
Circuits: 24
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)