1" Hole Saw

Item #: 607353

Cat #: D180016IR

UPC: 885911098502

Documents & Guides
Hole Saw, Impact Ready, Diameter: 1" (25mm).
Sign In or Register to view pricing and more.

Overview

Hole Saw, Impact Ready, Diameter: 1" (25mm).
Double tooth design strengthens each tooth for longer life and improved durability. Optimized tooth geometry for faster drilling speeds. Impact rated for increased durability. Thick, hardened backing plates prevent thread stripping.
Also known as: 885911098502, D180016IR

Specifications

Diameter: 1 in, 25 mm
Diameter: 1 in, 25 mm

Customer Reviews

No reviews for this product
(0)