Breaker, Bolt On, 2P, 20A, 480Y/277VAC, 35kAIC, Thermal Magnetic

Item #: 60734

Cat #: EGB24020

UPC: 785901311119

Sign In or Register to view pricing and more.
Breaker, Bolt On, 2 Pole, 20 Amp,480Y/ 277 Volt AC, 35 kAIC

Overview

Breaker, Bolt On, 2 Pole, 20 Amp,480Y/ 277 Volt AC, 35 kAIC
Also known as: 785901311119, EGB24020

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 20
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Amps: 20
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)