Relay, Ice Cube, 10A, 11-Pin, 3PDT, 120VAC Coil, Indicator Lamp

Item #: 607318

Cat #: KRP-14AN-120

UPC: 785191222409

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 11-Pin, 3-Pole Double Throw, 120 Volt AC Coil, Indicator Lamp

Overview

Relay, Ice Cube, 10 Amp, 11-Pin, 3-Pole Double Throw, 120 Volt AC Coil, Indicator Lamp
Also known as: 785191222409, KRP-14AN-120

Specifications

Volts AC Control: 120
Base: 11-Pin
Poles: 3
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC Control: 120
Poles: 3
Type: Relay, IceCube
Base: 11-Pin
Amps: 10
Mounting: Socket

Customer Reviews

No reviews for this product
(0)