120W FLARED STEP WHITE

Item #: 607297

Cat #: R550-WH

UPC: 661209324535

Documents & Guides
Flared Step 120W PAR38, White (WH) finish
Sign In or Register to view pricing and more.

Overview

Flared Step 120W PAR38, White (WH) finish
Also known as: 661209324535, R550-WH

Specifications

Type: Track Heads
Color: White
Wattage: 120
Diameter: 6 in
Type: Track Heads
Wattage: 120
Color: White
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)