75W JDR Halogen Lamp

Item #: 607239

Cat #: S3434

UPC: 045923034343

Sign In or Register to view pricing and more.
Documents & Guides
75 Watt; Halogen; JDR; 2000 Average rated hours; 700 Lumens; Intermediate Base; 120 Volt; Carded

Overview

75 Watt; Halogen; JDR; 2000 Average rated hours; 700 Lumens; Intermediate Base; 120 Volt; Carded
Also known as: 045923034343, S3434

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 75
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Lumens: 700
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Base: Intermediate Screw (E17)
Dimmable: Yes
Wattage: 75
Color Rendering Index (CRI): 100
Lumens: 700
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)