1-Light Outdoor Wall/Ceiling, 75W, A19, 120V, White

Item #: 607233

Cat #: 83057-15

UPC: 785652184901

Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Wall/Ceiling Mount, 75 Watt, A19, 120 Volt, White Polycarbonate, Frosted Ribbed Diffuser, Safety Listed for Wet Location

Overview

One Light Outdoor Wall/Ceiling Mount, 75 Watt, A19, 120 Volt, White Polycarbonate, Frosted Ribbed Diffuser, Safety Listed for Wet Location
Also known as: 785652184901, 83057-15

Specifications

Diameter: 10 in
Material: Polycarbonate
Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Frosted, White
Mounting: Ceiling
Diameter: 10 in
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Ceiling
Material: Polycarbonate
Wattage: 75
Color: Frosted, White

Customer Reviews

No reviews for this product
(0)