Sign In or Register to view pricing and more.
Documents & Guides
Entrance Elbow, Type: SLB, Size: 1-1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Overview
Entrance Elbow, Type: SLB, Size: 1-1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.
Also known as: 781002401209, SLB150
Specifications
Diameter: | 1 1/2 in |
Material: | Aluminum |
Standards: | California Proposition 65 |
Diameter: | 1 1/2 in |
Standards: | California Proposition 65 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)