Fiber Optic Cable, Glass, Transmitted Beam, Right Angle, 36 "

Item #: 60719

Cat #: 43GT-TMC25SL

UPC: 611320613889

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Glass, Transmitted Beam, Right Angle, 3.2 mm Diameter, Brass/Stainless Steel, Sensing Tip, Stainless Steel Sheathing, 36 Inch Length

Overview

Cable, Fiber Optic, Glass, Transmitted Beam, Right Angle, 3.2 mm Diameter, Brass/Stainless Steel, Sensing Tip, Stainless Steel Sheathing, 36 Inch Length
Glass Fiber Optic Cables contain multiple strands of very thin glass fiber that are bundled together in a flexible sheath. They are typically more durable than plastic fibers and are able to withstand higher temperatures. Most cables are available with a choice of PVC or flexible stainless steel sheathing.
Also known as: 611320613889, 43GT-TMC25SL

Specifications

Type: Cable, Glass, Fiber Optic
Diameter: 3.200 mm
Material: Brass
Length: 36 in
Jacket: Stainless Steel
Type: Cable, Glass, Fiber Optic
Material: Brass
Jacket: Stainless Steel
Diameter: 3.200 mm
Length: 36 in

Customer Reviews

No reviews for this product
(0)