
Wood Screws, Flat Head, Phillips, Zinc Plated, #10 x 1"
Item #: 607057
Cat #: PHFW101
UPC: 781002568520
Wood Screws, Flat Head, Phillips, Zinc Plated, #10 x 1 Inch
Sign In or Register to view pricing and more.
Overview
Wood Screws, Flat Head, Phillips, Zinc Plated, #10 x 1 Inch
Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting.
Also known as: 781002568520, PHFW101
Specifications
Size: | # 10 |
Drive: | Phillips |
Length: | 1 in |
Material: | Steel |
Screw Head: | Flat |
Finish: | Zinc Plated |
Size: | # 10 |
Length: | 1 in |
Screw Head: | Flat |
Drive: | Phillips |
Material: | Steel |
Finish: | Zinc Plated |
Customer Reviews
No reviews for this product
(0)