Wireway 90° Elbow, Type 1, Lay-In, Outside Opening, 8" x 8", Gray

Item #: 6070

Cat #: F8890EOUT

UPC: 783510131548

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 1, Lay-In, Outside Opening, Steel, Gray, Size: 8 x 8 Inch

Overview

Wireway 90° Elbow, NEMA Type 1, Lay-In, Outside Opening, Steel, Gray, Size: 8 x 8 Inch
Also known as: 783510131548, F8890EOUT

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)