Terminal Strip, Type GRTB, 6 Position Terminal Block Kit

Item #: 60694

Cat #: GRTB612

UPC: 781381625388

Documents & Guides
Terminal Strip, Type GRTB, 6 Position Terminal Block Kit, Wire Range: 22 to 12 AWG, Mounts On (2) Pre-Drilled and Tapped Standard Holes, For Use in Standard GR Series Boxes
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Strip, Type GRTB, 6 Position Terminal Block Kit, Wire Range: 22 to 12 AWG, Mounts On (2) Pre-Drilled and Tapped Standard Holes, For Use in Standard GR Series Boxes
For use in standard GR series boxes Weidmuller type MK terminal block } with wire range of #22-#12 AWG. Mounts on 2 predrilled and tapped standard holes
Also known as: 781381625388, GRTB612

Specifications

Poles: 6
Family / Style: GR
Allowable Gauge Range: 22 - 12
Poles: 6
Allowable Gauge Range: 22 - 12
Family / Style: GR

Customer Reviews

No reviews for this product
(0)