FS COVER W/RECEPTACLE AND CAP WP

Item #: 60691

Cat #: FSKL5-15

UPC: 781381397667

Documents & Guides
FS Device Box Cover with Receptacle, Type Rectangular, Device Type (1) NEMA L5-15R 125 V 15 Ampere 2 Pole 3 Wire Receptacle, Material Zinc Electroplated Chromate Aluminum Polymer Enameled Malleable Iron, Number of Gangs 1, Mounting Device Box, Approval CSA C22.2
Sign In or Register to view pricing and more.

No associated products found.

Overview

FS Device Box Cover with Receptacle, Type Rectangular, Device Type (1) NEMA L5-15R 125 V 15 Ampere 2 Pole 3 Wire Receptacle, Material Zinc Electroplated Chromate Aluminum Polymer Enameled Malleable Iron, Number of Gangs 1, Mounting Device Box, Approval CSA C22.2
Also known as: 781381397667, FSKL5-15

Specifications

Material: Malleable Iron
Gangs: 1
Material: Malleable Iron
Gangs: 1

Customer Reviews

No reviews for this product
(0)