Conduit Body, Type: T, 1", Includes Cover/Gasket, Aluminum

Item #: 606835

Cat #: T3CG

UPC: 751338217515

Documents & Guides
Conduit Body, Type: T, 1 Inch, Includes Cover/Gasket, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: T, 1 Inch, Includes Cover/Gasket, Aluminum
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: 751338217515, T3CG

Specifications

Diameter: 1 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: Aluminum

Customer Reviews

No reviews for this product
(0)