This product may not be available in all locations.
soft starter-ATS22-control 220V-power 230V(7.5kW)/400...440V(15kW)/500V(18.5kW)
Item #: 606788
Cat #: ATS22D32S6
UPC: 785901830382
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
soft starter-ATS22-control 220V-power 230V(7.5kW)/400...440V(15kW)/500V(18.5kW)
Overview
soft starter-ATS22-control 220V-power 230V(7.5kW)/400...440V(15kW)/500V(18.5kW)
This Altistart 22 soft starter can feed 3-phase asynchronous motors in supply line connection. It has a rating of 32A, a rated power from 7.5kW to 18.5kW and a rated voltage from 230V to 500V AC. It is designed for simple and complex machines such as centrifugal and piston pumps, fans, screw compressors and material handling equipment. Slim form factor improves versatility; allows mounting in frames of any kind of machines. It features an Integrated bypass, this reduces noise and decreases heat dissipation. Compatibility with SoMove software allows configurations and settings to be easily transferred, meaning spares can be quickly installed. It provides smooth starting for your machinery, avoiding mechanical stresses and extending their service life.
Also known as: 785901830382, ATS22D32S6
Specifications
Phase: | 3 |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Phase: | 3 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)