Glove, Nylon, Nitrile Coated, Medium

Item #: 606726

Cat #: 34-874/M

UPC: 616314017964

Documents & Guides
Glove, Nylon, Nitrile Coated, Medium, Black/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Glove, Nylon, Nitrile Coated, Medium, Black/Gray
Designed and developed as a breathable glove, MaxiFlex® Ultimate™ has become the benchmark for precision handling in dry environments. MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance. Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today. This glove complies with FDA food handling requirements 21 CFR, Part 177 and is ANSI A1 Rated.
Also known as: 616314017964, 34-874/M

Specifications

Color: Black/Gray
Type: Gloves
Size: Medium
Material: Lycra/Nylon
Color: Black/Gray
Size: Medium
Type: Gloves
Material: Lycra/Nylon

Customer Reviews

No reviews for this product
(0)