MINIATURE CIRCUIT BREAKER 480Y/277V 100A

Item #: 60667

Cat #: EGB34100

UPC: 785901311188

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 100A,100A,35kA,Bolt-On,E frame,E-Frame,Hold 1000A - Trip 2300A,Lugs #12 to #2/0 AWG(Al) - #14 to #2/0 AWG(Cu),Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 100A,100A,35kA,Bolt-On,E frame,E-Frame,Hold 1000A - Trip 2300A,Lugs #12 to #2/0 AWG(Al) - #14 to #2/0 AWG(Cu),Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified
E Frame, circuit breaker, 100 A, 3 pole, 480Y/277 V, 35/65 kA, bolt on
Also known as: 785901311188, EGB34100

Specifications

Poles: 3
Amps: 100
Volts AC: 277, 480Y
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 277, 480Y
Mounting: Bolt On
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)