Baseboard Heater, Hydronic, 71", 500W, 120V, White

Item #: 606665

Cat #: 27137

UPC: 785901278153

Documents & Guides
No Documents Available
EBHN500-1WSRH HYDRONIC BASEBOARD, 35 in, WHITE - Right Hand Wired
Sign In or Register to view pricing and more.

No associated products found.

Overview

EBHN500-1WSRH HYDRONIC BASEBOARD, 35 in, WHITE - Right Hand Wired
Also known as: 785901278153, 27137

Specifications

Color: Brown
Gangs: 3
Material: Thermoplastic
Color: Brown
Material: Thermoplastic
Gangs: 3

Customer Reviews

No reviews for this product
(0)