Slide Dimmer, 300W, Nova T, Black

Item #: 606535

Cat #: NTELV-300-BL

UPC: 027557676885

Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Black

Overview

Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Black
Nova T Dimmer, Electronic Low-Voltage, Single-pole (small control), 120V/300W inblack
Also known as: 027557676885, NTELV-300-BL

Specifications

Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Black
Wattage: 300
Poles: 1
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Wattage: 300
Volts AC: 120
Color: Black
Poles: 1

Customer Reviews

No reviews for this product
(0)