3
more

Sign In or Register to view pricing and more.
Documents & Guides
Tool Pouch, Pockets: 7, Dimensions: 7" x 9-1/2", Belt Capacity: 2-1/4"
Overview
Tool Pouch, Pockets: 7, Dimensions: 7" x 9-1/2", Belt Capacity: 2-1/4"
This versatile 7-Pocket Tool Pouch has two large utility pockets, two screwdriver pockets and three pliers pockets plus a hammer loop and chain tape thong. Constructed of soft, pliable, black leather that is durable and moisture-resistant. Debossed with the classic Klein Tools Lineman logo, this pouch fits belts up to 2-1/4-Inch wide.
Also known as: 092644550539, 5166
Specifications
Type: | Pouch |
Width: | 7 in |
Length: | 9 1/2 in |
Standards: | California Proposition 65 |
Type: | Pouch |
Length: | 9 1/2 in |
Width: | 7 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)