2X8 STRAIGHT SECTION BLACK

Item #: 606409

Cat #: QTP2X8BLK

UPC: 783510213565

Sign In or Register to view pricing and more.
Quick Tray Pro Wire Mesh Cable Tray System, 2.00x8.00x120.00, Black, Steel

Overview

Quick Tray Pro Wire Mesh Cable Tray System, 2.00x8.00x120.00, Black, Steel
The Quick Tray Pro cable tray routes cables through unused space while keeping them accessible for easy maintenance. Combine components to configure a system that meets application requirements.
Also known as: 783510213565, QTP2X8BLK, basket tray

Specifications

Height: 2 in
Color: Black
Width: 8 in
Material: Steel
Length: 10 ft
Height: 2 in
Width: 8 in
Length: 10 ft
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)