
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SJ, 14/3 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, NOT OIL RESISTANT, Indoor Usage Only
Overview
Portable Cord, SJ, 14/3 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, NOT OIL RESISTANT, Indoor Usage Only
Also known as: 980130400409, SJ143BLK250RL
Specifications
Jacket: | Rubber |
Length: | 250 ft |
Volts AC: | 300 |
Conductors: | 3 |
Material: | Copper |
Color: | Black |
Gauge: | 14 |
Jacket: | Rubber |
Volts AC: | 300 |
Material: | Copper |
Gauge: | 14 |
Length: | 250 ft |
Conductors: | 3 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)