OPER MECH W/DISC. SWITCH

Item #: 606343

Cat #: C361NE1

UPC: 782113566122

Sign In or Register to view pricing and more.
Documents & Guides
Type C361 Flange Mounted DS, Switch and operating mechanism with handle, 4 in handle, #1/0-14 AWG Cu/Al, NEMA 1 or 12 enclosure, Right-hand MTG, 60 hp at 480 Vac, 75 hp at 600 Vac, 20 hp at 250 Vdc, Non-fusible, 100A, 7-16 in depth

Overview

Type C361 Flange Mounted DS, Switch and operating mechanism with handle, 4 in handle, #1/0-14 AWG Cu/Al, NEMA 1 or 12 enclosure, Right-hand MTG, 60 hp at 480 Vac, 75 hp at 600 Vac, 20 hp at 250 Vdc, Non-fusible, 100A, 7-16 in depth
Also known as: 782113566122, C361NE1

Specifications

Horsepower: 75, 30, 25, 20, 60
Mounting: Right
Amps: 100
IP/NEMA Rating: NEMA 1, NEMA 12
Horsepower: 75, 30, 25, 20, 60
Amps: 100
Mounting: Right
IP/NEMA Rating: NEMA 1, NEMA 12

Customer Reviews

No reviews for this product
(0)