This product has been discontinued.
5000 lumens, 100 LPW, 5000K, 0-10V Dimming
Item #: 606298
Cat #: WS4-50L-50K-10V-FD
UPC: 849665000600
Sign In or Register to view pricing and more.
Documents & Guides
5000 lumens, 100 LPW, 5000K, 0-10V DimmingLED Wet Location, 4', 51W, Linear, 120-277V, 5000 Lumen, 5000K, Dimming: 0-10V
Overview
5000 lumens, 100 LPW, 5000K, 0-10V DimmingLED Wet Location, 4', 51W, Linear, 120-277V, 5000 Lumen, 5000K, Dimming: 0-10V
The Cree WS Series is a durable and robust wet location fixture that is ideal for demanding indoor and outdoor applications. Featuring multiple lens and latch options, the WS Series is always up to the task. Utilizing highly efficient, long life LEDs and industrial-grade drivers, the WS Series offers up to 55% energy savings over fluorescent alternatives while offering years of maintenance-free operation
Also known as: 849665000600, WS4-50L-50K-10V-FD
Specifications
Type: | 2-Lamp, Vaportite, 0-10V Dimming |
Color Temperature: | 5000 (Bright White) |
Wattage: | 51 |
Length: | 4 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Type: | 2-Lamp, Vaportite, 0-10V Dimming |
Wattage: | 51 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)