Transformer, 750VA, 208/240/277/380/480V - 24V, TB Series, Control

Item #: 606293

Cat #: TB81328

UPC: 047503350355

Sign In or Register to view pricing and more.
750 VA, 1-Phase, 208/240/277/380/480V Primary Volts - 24V Secondary Volts, TB Series Industrial Control Transformer

Overview

750 VA, 1-Phase, 208/240/277/380/480V Primary Volts - 24V Secondary Volts, TB Series Industrial Control Transformer
Also known as: 047503350355, TB81328

Specifications

Volt Amps: 750
Phase: 1
Secondary Voltage: 24
Primary Voltage: 208/240/277/380/480
Volt Amps: 750
Secondary Voltage: 24
Phase: 1
Primary Voltage: 208/240/277/380/480

Customer Reviews

No reviews for this product
(0)