
1-1/4 IN 90 DEG CONN LFMC
Item #: 60623
Cat #: 4Q-9125
UPC: 783126619256
Documents & Guides
OZ-Gedney Type 4Q Liquid Tight 90 DEG Connector, Size: 1-1/4 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 2-1/4 IN Width, Dimension A: 2-3/4 IN, Dimens
Sign In or Register to view pricing and more.
No associated products found.
Overview
OZ-Gedney Type 4Q Liquid Tight 90 DEG Connector, Size: 1-1/4 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 2-1/4 IN Width, Dimension A: 2-3/4 IN, Dimens
Also known as: 783126619256, 4Q-9125
Specifications
Material: | Iron |
Material: | Iron |
Customer Reviews
No reviews for this product
(0)