Autotransformer, Class 8606, 380VAC, Rated for 30 - 75 HP

Item #: 606214

Cat #: 5291107168

UPC: 785901782827

Sign In or Register to view pricing and more.
Documents & Guides
Autotransformer, Class 8606, 380 Volt AC, Rated for 30 - 75 Horse Power

Overview

Autotransformer, Class 8606, 380 Volt AC, Rated for 30 - 75 Horse Power
Also known as: 785901782827, 5291107168

Specifications

Volts AC: 380
Type: Autotransformer
Secondary Voltage: 120
Primary Voltage: 380
Volts AC: 380
Secondary Voltage: 120
Type: Autotransformer
Primary Voltage: 380

Customer Reviews

No reviews for this product
(0)