Autotransformer, Class 8606, 208VAC, Rated for 100 - 150 HP

Item #: 606213

Cat #: 5117202952

UPC: 785901702610

Sign In or Register to view pricing and more.
Documents & Guides
Autotransformer, Class 8606, 208 Volt AC, Rated for 100 - 150 Horse Power

Overview

Autotransformer, Class 8606, 208 Volt AC, Rated for 100 - 150 Horse Power
Also known as: 785901702610, 5117202952

Specifications

Volts AC: 208
Secondary Voltage: 120
Primary Voltage: 230, 380, 575
Volts AC: 208
Primary Voltage: 230, 380, 575
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)