Cover plate, Linergy TR, 2 level, 2.2mm width, 4 points, for screw terminals NSYTRV24D, grey

Item #: 606201
Cat #: NSYTRACE24
UPC: 785901306610
Sign In or Register to view pricing and more.
Cover plate, Linergy TR, 2 level, 2.2mm width, 4 points, for screw terminals NSYTRV24D, grey, Set of 50

Overview

Cover plate, Linergy TR, 2 level, 2.2mm width, 4 points, for screw terminals NSYTRV24D, grey, Set of 50
Linergy NSYTR cover plate for terminal block. It is compatible with TRV screw terminal block. It has grey surface treatment. For screw double-level terminal block 1x1, 2.5 to 4mm². Sold in lots of 50 units. It is compliant with Green Premium (RoHS/REACH).
Also known as: 785901306610, NSYTRACE24

Specifications

Type: Cover Plate
Color: Gray
Standards: California Proposition 65
Type: Cover Plate
Standards: California Proposition 65
Color: Gray

Customer Reviews

No reviews for this product
(0)