Terminal Block, Fused, 10.2mm, Black, G Fuse, 10A, 600VAC, Lever

Item #: 606197

Cat #: NSYTRV42SF6

UPC: 785901943716

Terminal Block, Fused, 10.2 mm, Black, G Fuse, 10 Amp, 600 Volt AC, 50 per Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Fused, 10.2 mm, Black, G Fuse, 10 Amp, 600 Volt AC, 50 per Package
Linergy TR Terminal Blocks, push-in type, spring type, and screw type terminal blocks. Linergy TR Terminal Blocks: The Expert's Choice for Reliability and Simplicity
Also known as: 785901943716, NSYTRV42SF6

Specifications

Type: Terminal Block, Fused, Indicator
Size: 10.2 mm
Amps: 10
Volts DC: 600
Mounting: DIN Rail
Color: Black
Volts AC: 600
Standards: California Proposition 65
Type: Terminal Block, Fused, Indicator
Amps: 10
Mounting: DIN Rail
Volts AC: 600
Size: 10.2 mm
Volts DC: 600
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)