Terminal Block, 6.2mm, Feed Through, Blue, Screw Type

Item #: 606188

Cat #: NSYTRV42BL

UPC: 785901943587

Sign In or Register to view pricing and more.
Terminal Block, 6.2 mm, Feed Through, Blue, 2 Terminal, Screw Type, 30 Amp, 600 Volt AC

Overview

Terminal Block, 6.2 mm, Feed Through, Blue, 2 Terminal, Screw Type, 30 Amp, 600 Volt AC
Linergy TR is terminal block for Linergy. It belongs to linergy passthrough terminal block with 4 mm² nominal cross section. The rated operational voltage is 600V conforming to CSA/cURus, 1000V conforming to EN/IEC 60947-7-1 and 690V conforming to ATEX Exe II Ex II 2 GD. The rated current is 32A conforming to EN/IEC 60947-7-1, 30A conforming to CSA/cURus and 30A conforming to ATEX Exe II Ex II 2 GD. It has blue surface treatment. Mounting by clip-on and sideways connection by single-level 1x1 screw terminals. It could be connection and disconnection by screwdriver. It is compatible with spacial enclosures for Prisma G, Prisma P, Pragma, Prisma PH, Prisma Pack, Spacial, Kaedra, TeSys. Sold in lots of 50 units. Ambient air temperature for operation is from -40 to 130 °C conforming to IEC 60216-1 and VDE 0304-T21. Multi standards certified (ATEX, CSA, cURus, DNV, GL, LR, VDE, IEC-Ex, EAC). It is compliant with Green Premium (RoHS/REACH).
Also known as: 785901943587, NSYTRV42BL

Specifications

Type: Terminal Block, Feed Through
Color: Blue
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Size: 6.2 mm
Standards: California Proposition 65
Type: Terminal Block, Feed Through
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Color: Blue
Mounting: DIN Rail
Size: 6.2 mm

Customer Reviews

No reviews for this product
(0)